Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
T20P11S3716CU Eaton Transformers, 37.5KVA 1PH 248X480-120/240 150C
MFG Item Number
T20P11S3716CU
T20P11S3716CU Eaton Transformers, 37.5KVA 1PH 248X480-120/240 150C
MFG Item Number
T20P11S3716CU
This item cannot be canceled or returned
Description
37.5KVA 1PH 248X480-120/240 150C
Specifications
Specifications
Manufacturer Part Number
T20P11S3716CU
Manufacturer
Eaton
Family Series
Eaton Transformers
Description
Eaton General purpose ventilated transformer, DS-3 1-phase, PV 240 x 480V, Taps: 1 at +5/2 at -5 x 2 at +2.5/4 at -2.5, SV 120/240V, 150°C rise, 37.5 kVA, 16, Copper windings
Phase
1
Type
General Purpose
VA Rating
37,500 VA
Primary Voltage
240 V, 480 V
Secondary Voltage
120 V, 240 V
Enclosed
Yes
Net Weight
0 lbs
Gross Weight
0 lbs
T20P11S3716CU
Eaton Transformers