Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
T20P11S37Z16 Eaton Transformers, 37.5KVA VENT'S TX 240X480-120/240 150C
MFG Item Number
T20P11S37Z16
T20P11S37Z16 Eaton Transformers, 37.5KVA VENT'S TX 240X480-120/240 150C
MFG Item Number
T20P11S37Z16
This item cannot be canceled or returned
Description
37.5KVA VENT'S TX 240X480-120/240 150C
Specifications
Specifications
Manufacturer Part Number
T20P11S37Z16
Manufacturer
Eaton
Family Series
Eaton Transformers
Description
Eaton General purpose ventilated transformer, DS-3 1-phase, PV 240 x 480V, Taps: 1 at +5/2 at -5 x 2 at +2.5/4 at -2.5, SV 120/240V, 150°C rise, 37.5 kVA, Z1, 6
Phase
1
Type
General Purpose
VA Rating
37,500 VA
Primary Voltage
240 V, 480 V
Secondary Voltage
120 V, 240 V
Enclosed
Yes
Net Weight
0 lbs
Gross Weight
0 lbs
T20P11S37Z16
Eaton Transformers