Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
T20P11S5016LS40 Eaton Transformers, 50KVA VENTD 1PH 240X480-120/240 115C
MFG Item Number
T20P11S5016LS40
T20P11S5016LS40 Eaton Transformers, 50KVA VENTD 1PH 240X480-120/240 115C
MFG Item Number
T20P11S5016LS40
This item cannot be canceled or returned
Description
50KVA VENTD 1PH 240X480-120/240 115C
Specifications
Specifications
Manufacturer Part Number
T20P11S5016LS40
Manufacturer
Eaton
Family Series
Eaton Transformers
Description
Eaton General purpose ventilated transformer, DS-3 1-phase, PV 240 x 480V, Taps: 1 at +5/2 at -5 x 2 at +2.5/4 at -2.5, SV 120/240V, 150°C rise, 50 kVA, 16, LS, 40
Phase
1
Type
General Purpose
VA Rating
50,000 VA
Primary Voltage
240 V, 480 V
Secondary Voltage
120 V, 240 V
Enclosed
Yes
Net Weight
0 lbs
Gross Weight
0 lbs
T20P11S5016LS40
Eaton Transformers