Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
T20P11S50CUNV Eaton Transformers, 50 KVA TENV XFMR 1PH 240 X
MFG Item Number
T20P11S50CUNV
T20P11S50CUNV Eaton Transformers, 50 KVA TENV XFMR 1PH 240 X
MFG Item Number
T20P11S50CUNV
This item cannot be canceled or returned
Description
50 KVA TENV XFMR 1PH 240 X
Specifications
Specifications
| Manufacturer Part Number |
T20P11S50CUNV |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Eaton Totally enclosed non-ventilated transformer 50 KVA TENV XFMR 1PH 240 X 480-120/240 150C RISE COPPER |
| Phase |
1 |
| Type |
General Purpose |
| VA Rating |
50,000 VA |
| Enclosed |
Yes |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
T20P11S50CUNV
Eaton Transformers