Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
T20P11S50NV Eaton Transformers, 50kVA DS-3E TENV TX 240X480V-120/240V
MFG Item Number
T20P11S50NV

T20P11S50NV Eaton Transformers, 50kVA DS-3E TENV TX 240X480V-120/240V

MFG Item Number
T20P11S50NV
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, Series
Item #
T20P11S50NV
50kVA DS-3E TENV TX 240X480V-120/240V

Series Information

Specifications

Specifications
Manufacturer Part Number T20P11S50NV
Manufacturer Eaton
Family Series Eaton Transformers
Description General-Purpose Transformer, Ventilated, Dry Type Distribution, DS-3, Single-phase, PV: 240 X 480V, Taps: 1 at +5 FCAN, 2 at -5 FCBN X 2 at +2.5 FCAN, 4 at -2.5 FCBN, SV: 120/240V, 150°C, 50 kVA, Frame: 820N, Al windings
Phase 1
Type Distribution
Primary Voltage 240 V, 480 V
Secondary Voltage 120 V, 240 V
Enclosed Yes
Temperature Rise (F) 239 °F
Approvals UL
Net Weight 0 lbs
Gross Weight 600 lbs