Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
T20P29B2516CU Eaton Transformers, 25KVA VENTD 1PH 240X480-20880C RISE CU
MFG Item Number
T20P29B2516CU
T20P29B2516CU Eaton Transformers, 25KVA VENTD 1PH 240X480-20880C RISE CU
MFG Item Number
T20P29B2516CU
This item cannot be canceled or returned
Description
25KVA VENTD 1PH 240X480-20880C RISE CU
Specifications
Specifications
Manufacturer Part Number
T20P29B2516CU
Manufacturer
Eaton
Family Series
Eaton Transformers
Description
Eaton Eaton General purpose ventilated transformer, DS-3 1-phase, PV 240 x 480V, Taps: 1 at +5/2 at -5 x 2 at +2.5/4 at -2.5, SV 208V, 80°C rise, 25 kVA, 16, Copper windings
Phase
1
Type
General Purpose
VA Rating
25,000 VA
Primary Voltage
240 V, 480 V
Secondary Voltage
208 V
Enclosed
Yes
Net Weight
0 lbs
Gross Weight
0 lbs
T20P29B2516CU
Eaton Transformers