Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
T20P29S7516 Eaton Transformers, 75KVA DOE2016 1PH 240X480-208 150C
MFG Item Number
T20P29S7516
T20P29S7516 Eaton Transformers, 75KVA DOE2016 1PH 240X480-208 150C
MFG Item Number
T20P29S7516
This item cannot be canceled or returned
Description
75KVA DOE2016 1PH 240X480-208 150C
Specifications
Specifications
| Manufacturer Part Number |
T20P29S7516 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Eaton General purpose ventilated transformer, 1-phase, PV 240 x 480V, Taps: 1 at +5/2 at -5 x 2 at +2.5/4 at -2.5, SV 208V, 150°C rise, 75 kVA, 16 |
| Phase |
1 |
| Type |
General Purpose |
| VA Rating |
75,000 VA |
| Primary Voltage |
240 V, 480 V |
| Secondary Voltage |
208 V |
| Enclosed |
Yes |
| NEMA Rating |
NEMA 2 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
T20P29S7516
Eaton Transformers