Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
T21 Series Information
| Manufacturer Part Number | T21MG3KAI |
|---|---|
| Manufacturer | Temprel Inc |
| Product Series | T21 |
| Family Series | Temprel Inc Thermocouples, T21 Series |
| Description | T-Couple, K Type, 0.062in. OD X 3in., 304 SS, W/ Molded Mini-Plug |
| Calibration Type | K |
| Junction Type | Grounded |
| Single/Dual Element | Single |
| Input Type | Probe |
| Probe Length | 3 " |
| Probe Diameter | 0.06 " |
| Sheath Composition | Inconel |
| Probe Max Temperature | 2,150 °F |
| Output Type | Molded-on Mini Plug |
| Net Weight | 0.01 lbs |
| Gross Weight | 0.01 lbs |