T21-MU-6T-CS
Temprel Inc Thermocouples, T21 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

T21-MU-6T-CS

Temprel Inc Thermocouples, T21 Series

T21-MU-6T-CS

Temprel Inc Thermocouples, T21 Series
T-Couple, T Type, 0.125in. OD X 6in.,
Item Number
T21-MU-6T-CS
MFG Item Number
T21MU6TCS
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Thermocouples, T21 Series
Item #
T21-MU-6T-CS
T-Couple, T Type, 0.125in. OD X 6in.,

T21 Series Information

Specifications

Specifications
Manufacturer Part Number T21MU6TCS
Manufacturer Temprel Inc
Product Series T21
Family Series Temprel Inc Thermocouples, T21 Series
Description T-Couple, T Type, 0.125in. OD X 6in., 304 SS, W/ Molded Mini-Plug
Calibration Type T
Junction Type Ungrounded
Single/Dual Element Single
Input Type Probe
Probe Length 6 "
Probe Diameter 0.13 "
Sheath Composition Stainless Steel 304
Probe Max Temperature 1,650 °F
Output Type Molded-on Mini Plug
Net Weight 0.025 lbs
Gross Weight 0.605 lbs