T21-SG-6K-CI
Temprel Inc Thermocouples, T21 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

T21-SG-6K-CI

Temprel Inc Thermocouples, T21 Series

T21-SG-6K-CI

Temprel Inc Thermocouples, T21 Series
T-Couple, K Type, 0.125in. OD X 6in.,
Item Number
T21-SG-6K-CI
MFG Item Number
T21SG6KCI
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Thermocouples, T21 Series
Item #
T21-SG-6K-CI
T-Couple, K Type, 0.125in. OD X 6in.,

T21 Series Information

Specifications

Specifications
Manufacturer Part Number T21SG6KCI
Manufacturer Temprel Inc
Product Series T21
Family Series Temprel Inc Thermocouples, T21 Series
Description T-Couple, K Type, 0.125in. OD X 6in., 304 SS, W/ Molded Standard-Plug
Calibration Type K
Junction Type Grounded
Single/Dual Element Single
Input Type Probe
Probe Length 6 "
Probe Diameter 0.13 "
Sheath Composition Inconel
Probe Max Temperature 2,150 °F
Output Type Molded-on Standard Plug
Net Weight 0.07 lbs
Gross Weight 0.105 lbs