T21-SG-6K-ES
Temprel Inc Thermocouples, T21 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

T21-SG-6K-ES

Temprel Inc Thermocouples, T21 Series

T21-SG-6K-ES

Temprel Inc Thermocouples, T21 Series
T-Couple, K Type, 0.250in. OD X 6in.,
Item Number
T21-SG-6K-ES
MFG Item Number
T21SG6KES
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Thermocouples, T21 Series
Item #
T21-SG-6K-ES
T-Couple, K Type, 0.250in. OD X 6in.,

T21 Series Information

Specifications

Specifications
Manufacturer Part Number T21SG6KES
Manufacturer Temprel Inc
Product Series T21
Family Series Temprel Inc Thermocouples, T21 Series
Description T-Couple, K Type, 0.250in. OD X 6in., 304 SS, W/ Molded Standard-Plug
Calibration Type K
Junction Type Grounded
Single/Dual Element Single
Input Type Probe
Probe Length 6 "
Probe Diameter 0.25 "
Sheath Composition Stainless Steel 304
Probe Max Temperature 1,650 °F
Output Type Molded-on Standard Plug
Net Weight 0 lbs
Gross Weight 0 lbs