T21004R

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

T21004R

Intermatic Load Centers

T21004R

Intermatic Load Centers
One T104M in 16 X 8 X 4 In. Outdoor
MFG Item Number
T21004R
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Load Centers, Series
Item #
T21004R
One T104M in 16 X 8 X 4 In. Outdoor

Series Information

Specifications

Specifications
Manufacturer Part Number T21004R
Manufacturer Intermatic
Family Series Intermatic Load Centers
Description One T104M in 16 X 8 X 4 In. Outdoor Enclosure
Voltage 240 VAC
Current Rating 108 A
Enclosure Outdoor
Approvals cCSAus
Net Weight 10.835 lbs
Gross Weight 12.251 lbs