Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Infineon SCRs, T2160N Series
T2160N22TOF
Infineon SCRs, T2160N Series
SCR, TO-200AF-1, 2200V, 2400A
MFG Item Number
T2160N22TOF VT
This item cannot be canceled or returned
Description
SCR, TO-200AF-1, 2200V, 2400A
T2160N Series Information
- 2400 Amps
- 2400~2800 Volts
- TO111/26K
Typical applications for the T2160N series inclue power supplies, battery chargers, motor control, induction heaters, welders, and platers.
Specifications
Specifications
| Manufacturer Part Number |
T2160N22TOF VT |
| Manufacturer |
Infineon |
| Product Series |
T2160N |
| Family Series |
Infineon SCRs, T2160N Series |
| Description |
SCR, TO-200AF-1, 2200V, 2400A |
| Package Style |
TO-200AG-1 |
| Vdrm (Volts) |
2,200 V |
| Vrrm |
2,200 V |
| Idrm Peak (mA) |
0.25 mA |
| Irrm Peak (mA) |
0.25 mA |
| It (rms) |
4,600 A |
| It (avg) |
2,400 A |
| Itsm Amps |
44,000 A |
| Vtm (Volts) |
2.65 V |
| dv/dt (V/microseconds) |
1,000 |
| Igt |
300 mA |
| Vgt (Volts) |
3 V |
| Mounting Force |
44 kN |
| Puk Size |
1 x 4.75 " |
| Net Weight |
3.3069 lbs |
| Gross Weight |
3.3069 lbs |
T2160N22TOF
Infineon SCRs, T2160N Series