Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

T220 Brady Lockout/Tagout, PRINZING 1 1/2 INCH L/O HASP

MFG Item Number
49255

T220 Brady Lockout/Tagout, PRINZING 1 1/2 INCH L/O HASP

MFG Item Number
49255
Item Number
T220
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Lockout/Tagout, Series
Item #
T220
PRINZING 1 1/2 INCH L/O HASP

Series Information

Specifications

Specifications
Manufacturer Part Number 49255
Manufacturer Brady
Family Series Brady Lockout/Tagout
Description Corrosion-Resistant Group Lockout Hasp
Color Yellow
Material Steel
Length 0.4 "
Net Weight 0 lbs
Gross Weight 6.625 lbs