T2224CH

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

T2224CH

Wiegmann Wireway, HS Series

T2224CH

Wiegmann Wireway, HS Series
N4/IP66 HNGCV WW TRGH 2.5X2.5X24 CS-GRY
MFG Item Number
T2224CH
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Wireway, HS Series
Item #
T2224CH
N4/IP66 HNGCV WW TRGH 2.5X2.5X24 CS-GRY

HS Series Information

  • All Section are Open on One Side so Wires and Cable can be Laid in Along Entire Wireway
  • Designed to Protect Electrical Wiring in Application from Dirt, Dust, Oil and Water
  • Screws do not Need to e Removed to Open Top
HS series combination hinge, screw cover to design offers easy access to open top for lay‑in of wireway

Specifications

Specifications
Manufacturer Part Number T2224CH
Manufacturer Wiegmann
Product Series HS
Family Series Wiegmann Wireway, HS Series
Description Hinged-Cover Wire Trough 2.5X2.5X24 Carbon Steel - Gray
Nominal Length 24 "
Nominal Height 2.5 "
Nominal Width 2.5 "
NEMA Rating NEMA 1
Net Weight 6.93 lbs
Gross Weight 6 lbs
Alternatives
1486B24
1486B24
Hammond Manufacturing Wireway, 1486 Series