Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
T2235-A2-CFB09L Eaton Transformers, EATS PDU, 1U, 2 L5-20P INPUT, 1.92 KW
MFG Item Number
T2235-A2-CFB09L
T2235-A2-CFB09L Eaton Transformers, EATS PDU, 1U, 2 L5-20P INPUT, 1.92 KW
MFG Item Number
T2235-A2-CFB09L
This item cannot be canceled or returned
Description
EATS PDU, 1U, 2 L5-20P INPUT, 1.92 KW
Specifications
Specifications
| Manufacturer Part Number |
T2235-A2-CFB09L |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Eaton ATS rack PDU, 1U, 2 L5-20P input, 1.92 kW max, 110-125V, 16A, 9 ft cord, Single-phase, Outlet: 8 5-20R |
| Net Weight |
15 lbs |
| Gross Weight |
15 lbs |
T2235-A2-CFB09L
Eaton Transformers