Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

T2272CHSS Wiegmann Wireway, N4X HNG CVR WIRE TROUGH 2.5X2.5X72 304SS

MFG Item Number
T2272CHSS

T2272CHSS Wiegmann Wireway, N4X HNG CVR WIRE TROUGH 2.5X2.5X72 304SS

MFG Item Number
T2272CHSS
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
T2272CHSS
N4X HNG CVR WIRE TROUGH 2.5X2.5X72 304SS

Series Information

Specifications

Specifications
Manufacturer Part Number T2272CHSS
Manufacturer Wiegmann
Family Series Wiegmann Wireway
Description N4X Hinge Cover Wire Trough 2.5X2.5X72 304SS
Cover Design Hinge Cover
Composition Stainless Steel
Style Straight Section
Nominal Length 72 "
Nominal Height 2.5 "
Nominal Width 2.5 "
NEMA Rating NEMA 1, NEMA 12, NEMA 4, NEMA 4X
Approvals cULus
Net Weight 20.5 lbs
Gross Weight 20.5 lbs