Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
T22SDA-1C Johnson Controls Thermostats, T22-T25-T26 Line Voltage Wall Thermostats Series, Line Voltage Wall Therm;
MFG Item Number
T22SDA-1C
T22SDA-1C Johnson Controls Thermostats, T22-T25-T26 Line Voltage Wall Thermostats Series, Line Voltage Wall Therm;
MFG Item Number
T22SDA-1C
This item cannot be canceled or returned
Description
Thermostats, T22-T25-T26 Line Voltage Wall Thermostats Series
T22-T25-T26 Line Voltage Wall Thermostats Series Information
Attractive Beige Colored, High‑Impact Plastic Enclosure (T26 Series) Close Differential without the Need for Anticipators Bi‑Metal Thermometer Supplied as Standard except Where Indicated Equipped with Adjustable Dial Stops (T26 Series) For line voltage control of residential, commercial, or industrial heating or year‑round air conditioning. Heat or cold anticipators are not required. The liquid‑charged temperature sensing element and highly efficient diaphragm and leverage provide close temperature control.
Specifications
Specifications
Manufacturer Part Number
T22SDA-1C
Manufacturer
Johnson Controls
Product Series
T22-T25-T26 Line Voltage Wall Thermostats
Family Series
Johnson Controls Thermostats, T22-T25-T26 Line Voltage Wall Thermostats Series
Description
Line Voltage Wall Therm; Thermostat; Htg/Clg Spdt; Knob Adj; Std Duty; Off-Auto Switch
Power Method
120 VAC, 208 VAC, 240 VAC
Display
Set Dial
Application
Line Voltage
Stages
1 Heat/1 Cool
Color
Beige
Changeover
Automatic
Programmability
Non-Programmable
Wi-Fi Enabled
No
Temp Setting Range
40-90 °F
Onboard Occupancy Sensor
No
Net Weight
1.3 lbs
Gross Weight
1.3 lbs
T22SDA-1C
Johnson Controls Thermostats, T22-T25-T26 Line Voltage Wall Thermostats Series