T23B-1C

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

T23B-1C

Johnson Controls Thermostats

T23B-1C

Johnson Controls Thermostats
Line Volt Therm With Dpdt;
MFG Item Number
T23B-1C
More specs
This item cannot be canceled or returned

Obsolete

Description

Thermostats, Series
Item #
T23B-1C
Line Volt Therm With Dpdt;

Series Information

  • Dual Voltage Switching Provided (120/240 VAC) without the Need for Anticipators to Achieve Close Temperature Control
  • Attractive One‑Piece Beige Cover with Inlaid Two‑Tone Panel
  • Field‑Adjustable High and Low Dial Stops
  • Mounts on a Standard Double Outlet Box
This line voltage thermostat controls heating, cooling, or combination heating and cooling systems. It operates fan motors, relays, or valves on fan‑coil units. All thermostats have a three‑speed fan selector switch.

Specifications

Specifications
Manufacturer Part Number T23B-1C
Manufacturer Johnson Controls
Family Series Johnson Controls Thermostats
Description Line Volt Therm With Dpdt; Thermostat;Fan Coil50/90F Low-Med-Hi Fan Sw; Auto-Off Sys Sw
Power Method 120 VAC, 240 VAC
Display Set Dial
Application Line Voltage
Stages 1 Heat/1 Cool
Color Beige
Changeover Automatic
Programmability Non-Programmable
Wi-Fi Enabled No
Temp Setting Range 50-90 °F
Onboard Occupancy Sensor No
Net Weight 1.5 lbs
Gross Weight 1.5 lbs