T24-2-505/1000FT

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

T24-2-505/1000FT

Temprel Inc Thermocouples

T24-2-505/1000FT

Temprel Inc Thermocouples
T Type 24 Gauge Solid PVC TC Wire
MFG Item Number
T24-2-505/1000FT
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 1000

Description

Thermocouples, Series
Item #
T24-2-505/1000FT
T Type 24 Gauge Solid PVC TC Wire

Series Information

Specifications

Specifications
Manufacturer Part Number T24-2-505/1000FT
Manufacturer Temprel Inc
Family Series Temprel Inc Thermocouples
Description T Type 24 Gauge Solid PVC TC Wire
Calibration Type T
Length 1,000 '
Wire Size Range 24 AWG
Solid/Stranded Solid
Temp Rating (Continuous) 221 °F
Single Insulation Polyvinyl
Duplex Insulation Ripcord
Each Wire PVC
Overall None
Net Weight 4.6 lbs
Gross Weight 4.6 lbs