T24-2-508/250FT

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

T24-2-508/250FT

Temprel Inc Thermocouples

T24-2-508/250FT

Temprel Inc Thermocouples
T Type 24 Gauge Solid TFE Tape
MFG Item Number
T24-2-508/250FT
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Thermocouples, Series
Item #
T24-2-508/250FT
T Type 24 Gauge Solid TFE Tape

Series Information

Specifications

Specifications
Manufacturer Part Number T24-2-508/250FT
Manufacturer Temprel Inc
Family Series Temprel Inc Thermocouples
Description T Type 24 Gauge Solid TFE Tape Fused TC Wire
Calibration Type T
Length 250 '
Wire Size Range 24 AWG
Solid/Stranded Solid
Temp Rating (Single) 600 °F
Temp Rating (Continuous) 500 °F
Single Insulation TFE Tape Fused
Duplex Insulation TFE Tape Fused
Each Wire Fluoropolymer TFE
Overall Fluoropolymer TFE
Net Weight 0 lbs
Gross Weight 0 lbs