T24-4-507/25FT

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
T24-4-507/25FT Temprel Inc Thermocouples, T Type 24 Gauge Stranded FEP Extr.
MFG Item Number
T24-4-507/25FT

T24-4-507/25FT Temprel Inc Thermocouples, T Type 24 Gauge Stranded FEP Extr.

MFG Item Number
T24-4-507/25FT
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Thermocouples, Series
Item #
T24-4-507/25FT
T Type 24 Gauge Stranded FEP Extr.

Series Information

Specifications

Specifications
Manufacturer Part Number T24-4-507/25FT
Manufacturer Temprel Inc
Family Series Temprel Inc Thermocouples
Description T Type 24 Gauge Stranded FEP Extr. TC Wire
Calibration Type T
Length 25 '
Wire Size Range 24 AWG
Solid/Stranded Stranded
Temp Rating (Single) 500 °F
Temp Rating (Continuous) 400 °F
Single Insulation FEP Extr.
Duplex Insulation FEP Extr.
Each Wire Fluoropolymer FEP
Overall Fluoropolymer FEP
Net Weight 0 lbs
Gross Weight 0 lbs