T240/11C12

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

T240/11C12 Ilsco Wire & Cable, T Series, CU FLEX BRAID 95A 12in. T

MFG Item Number
T240/11C12

T240/11C12 Ilsco Wire & Cable, T Series, CU FLEX BRAID 95A 12in. T

MFG Item Number
T240/11C12
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wire & Cable, T Series
Item #
T240/11C12
CU FLEX BRAID 95A 12in. T

T Series Information

  • Electro‑Tin Plated, Pure Copper Braid
  • Available Lengths: 12 in, 18 in, 24 in
  • Seamless Copper Ferrules
  • UL and CSA Listed
  • Rated for up to 1600 A
Ilsco manufactures high quality flexible braid electrical connectors for power and grounding applications. Flex braid connectors are ideal for grounding electrical cabinet doors and in situations where vibration exists. This includes generators, turbines, motors, substations, and transformers. Ilsco flex braid connectors are UL listed and CSA certified for grounding per UL 467, file E34440.

Specifications

Specifications
Manufacturer Part Number T240/11C12
Manufacturer Ilsco
Product Series T
Family Series Ilsco Wire & Cable, T Series
Description CU FLEX BRAID 95A 12in. T
Conductor Style Braided
Conductor Type Flat Tinned Copper
Nominal Length 12 "
Hole Size 0.563 "
Current Rating 95 A
Insulated No
Nominal Height 1 "
Nominal Width 1 "
Approvals CSA, UL
Tongue Width 0.625 "
Net Weight 0.235 lbs
Gross Weight 0.235 lbs