Conduit Outlet Bodies, Form 35 Malleable Iron Series
Item #
T250M
2-1/2 IN FORM 35 IRON COND BODY TYPE T
Form 35 Malleable Iron Series Information
Serve as pulling fittings
Make bends in conduit system
Provide openings for splicing
Connect and change direction of conduit runs
Allow connections for branch runs
Permit access to conductors for maintenance
Appleton Form 35 Malleable Iron Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Appleton Conduit Outlet Bodies, Form 35 Malleable Iron Series
Description
Form 35 UNILETS Type T Conduit Outlet Body, Hub Size: 2-1/2 IN, Form: 35, Height: 3.88 IN, Material: Malleable Iron, Finish: Triple-Coat Zinc Electroplate, Chromate And Epoxy Powder Coat, Connection: Tapered Female Threaded, Standard: UL
Style
Threaded Iron
Shape
T
Number of Hubs
3
Cover Included
No
Gasket Included
No
Conduit Type
IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)