T25A-16C
Johnson Controls Thermostats, T22-T25-T26 Line Voltage Wall Thermostats Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

T25A-16C Johnson Controls Thermostats, T22-T25-T26 Line Voltage Wall Thermostats Series, Line Volt Two-Stage Therm;

MFG Item Number
T25A-16C

T25A-16C Johnson Controls Thermostats, T22-T25-T26 Line Voltage Wall Thermostats Series, Line Volt Two-Stage Therm;

MFG Item Number
T25A-16C
More specs
This item cannot be canceled or returned

Obsolete

Description

Thermostats, T22-T25-T26 Line Voltage Wall Thermostats Series
Item #
T25A-16C
Line Volt Two-Stage Therm;

T22-T25-T26 Line Voltage Wall Thermostats Series Information

  • Attractive Beige Colored, High‑Impact Plastic Enclosure (T26 Series)
  • Close Differential without the Need for Anticipators
  • Bi‑Metal Thermometer Supplied as Standard except Where Indicated
  • Equipped with Adjustable Dial Stops (T26 Series)
For line voltage control of residential, commercial, or industrial heating or year‑round air conditioning. Heat or cold anticipators are not required. The liquid‑charged temperature sensing element and highly efficient diaphragm and leverage provide close temperature control.

Specifications

Specifications
Manufacturer Part Number T25A-16C
Manufacturer Johnson Controls
Product Series T22-T25-T26 Line Voltage Wall Thermostats
Family Series Johnson Controls Thermostats, T22-T25-T26 Line Voltage Wall Thermostats Series
Description Line Volt Two-Stage Therm; Thermostat; Two Stage; Conc Adj; 6 Amps 120Vac
Power Method 120 VAC, 208 VAC, 240 VAC
Display Concealed
Application Line Voltage
Stages 2 Heat/2 Cool
Color Beige
Changeover Automatic
Programmability Non-Programmable
Wi-Fi Enabled No
Temp Setting Range 40-90 °F
Onboard Occupancy Sensor No
Net Weight 1.5 lbs
Gross Weight 1.5 lbs