T26-OG-2KC-AAI-LE180-R4K
Temprel Inc Thermocouples, T26 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

T26-OG-2KC-AAI-LE180-R4K

Temprel Inc Thermocouples, T26 Series

T26-OG-2KC-AAI-LE180-R4K

Temprel Inc Thermocouples, T26 Series
T-Couple 0.040in.OD x 2in. K Type
Item Number
T26-OG-2KC-AAI-LE180-R4K
MFG Item Number
T26OG2KCAAILE180R4K
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Thermocouples, T26 Series
Item #
T26-OG-2KC-AAI-LE180-R4K
T-Couple 0.040in.OD x 2in. K Type

T26 Series Information

Specifications

Specifications
Manufacturer Part Number T26OG2KCAAILE180R4K
Manufacturer Temprel Inc
Product Series T26
Family Series Temprel Inc Thermocouples, T26 Series
Description T-Couple 0.040in.OD x 2in. K Type Grounded Inconel SS Transition w/Epoxy Potting 180in.Polyimide
Calibration Type K
Junction Type Grounded
Single/Dual Element Single
Input Type Probe
Length 180 "
Probe Length 2 "
Probe Diameter 0.04 "
Sheath Composition Inconel
Probe Max Temperature 2,150 °F
Output Type Wire
Solid/Stranded Stranded
Insulation Material Polyimide
Maximum Temperature 500 °F
Comments Stainless Steel Overbraid on Wire
Net Weight 0 lbs
Gross Weight 0 lbs