T278/44N24-4

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

T278/44N24-4 Ilsco Wire & Cable, T Series, CU FLEX BRAID 1600A 24in. T

MFG Item Number
T278/44N24-4

T278/44N24-4 Ilsco Wire & Cable, T Series, CU FLEX BRAID 1600A 24in. T

MFG Item Number
T278/44N24-4
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wire & Cable, T Series
Item #
T278/44N24-4
CU FLEX BRAID 1600A 24in. T

T Series Information

  • Electro‑Tin Plated, Pure Copper Braid
  • Available Lengths: 12 in, 18 in, 24 in
  • Seamless Copper Ferrules
  • UL and CSA Listed
  • Rated for up to 1600 A
Ilsco manufactures high quality flexible braid electrical connectors for power and grounding applications. Flex braid connectors are ideal for grounding electrical cabinet doors and in situations where vibration exists. This includes generators, turbines, motors, substations, and transformers. Ilsco flex braid connectors are UL listed and CSA certified for grounding per UL 467, file E34440.

Specifications

Specifications
Manufacturer Part Number T278/44N24-4
Manufacturer Ilsco
Product Series T
Family Series Ilsco Wire & Cable, T Series
Description CU FLEX BRAID 1600A 24in. T
Conductor Style Braided
Conductor Type Flat Tinned Copper
Nominal Length 24 "
Hole Size 0.563 "
Current Rating 1,600 A
Insulated No
Nominal Height 1 "
Nominal Width 4 "
Approvals CSA, UL
Tongue Width 4 "
Net Weight 0 lbs
Gross Weight 0 lbs