Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
T27R12S3716 Eaton Transformers, 37.5KVA 1PH 277-120150C
MFG Item Number
T27R12S3716
T27R12S3716 Eaton Transformers, 37.5KVA 1PH 277-120150C
MFG Item Number
T27R12S3716
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
T27R12S3716 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Eaton General purpose ventilated transformer, DS-3 1-phase, PV 277V, Taps: 1 at +5/2 at -5, SV 120V, 150°C rise, 37.5 kVA, 16 |
| Phase |
1 |
| Type |
General Purpose |
| VA Rating |
37,500 VA |
| Primary Voltage |
277 V |
| Secondary Voltage |
120 V |
| Enclosed |
Yes |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
T27R12S3716
Eaton Transformers