Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Infineon SCRs, T2810N Series
T2810N18TOF
Infineon SCRs, T2810N Series
SCR, TO-200AF-1, 1800V, 2810A
MFG Item Number
T2810N18TOF VT
This item cannot be canceled or returned
Description
SCR, TO-200AF-1, 1800V, 2810A
T2810N Series Information
Specifications
Specifications
| Manufacturer Part Number |
T2810N18TOF VT |
| Manufacturer |
Infineon |
| Product Series |
T2810N |
| Family Series |
Infineon SCRs, T2810N Series |
| Description |
SCR, TO-200AF-1, 1800V, 2810A |
| Package Style |
TO-200AF-1 |
| Vdrm (Volts) |
1,800 V |
| Vrrm |
1,800 V |
| Idrm Peak (mA) |
0.25 mA |
| Irrm Peak (mA) |
0.25 mA |
| It (rms) |
6,390 A |
| It (avg) |
2,810 A |
| Itsm Amps |
58,000 A |
| Vtm (Volts) |
2.13 V |
| dv/dt (V/microseconds) |
1,000 |
| Igt |
300 mA |
| Vgt (Volts) |
2.5 V |
| Mounting Force |
42-95 kN |
| Puk Size |
1.04 x 4.37 " |
| Net Weight |
2.6456 lbs |
| Gross Weight |
2.6456 lbs |
T2810N18TOF
Infineon SCRs, T2810N Series