Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
T29D60F15CUNVLS50 Eaton Transformers, 15kVA TENV 1-PH XFMR Floor-mount 115C CU
MFG Item Number
T29D60F15CUNVLS50
T29D60F15CUNVLS50 Eaton Transformers, 15kVA TENV 1-PH XFMR Floor-mount 115C CU
MFG Item Number
T29D60F15CUNVLS50
This item cannot be canceled or returned
Description
15kVA TENV 1-PH XFMR Floor-mount 115C CU
Specifications
Specifications
| Manufacturer Part Number |
T29D60F15CUNVLS50 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
General-Purpose Transformer, Ventilated, Dry Type Distribution, DS-3, Single-phase, PV: 208V, Taps: 2 at +2.5 FCAN, 2 at -2.5 FCBN, SV: 600 delta, 115°C, 15 kVA, Cu windings |
| Phase |
1 |
| Type |
General Purpose |
| VA Rating |
15,000 VA |
| Primary Voltage |
208 V |
| Secondary Voltage |
600 V |
| Enclosed |
Yes |
| Net Weight |
0.001 lbs |
| Gross Weight |
0.001 lbs |
T29D60F15CUNVLS50
Eaton Transformers