Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
T29M11S3016LS40 Eaton Transformers, 30 KVA VENTD 1PH 208-120/240 115C RISE
MFG Item Number
T29M11S3016LS40
T29M11S3016LS40 Eaton Transformers, 30 KVA VENTD 1PH 208-120/240 115C RISE
MFG Item Number
T29M11S3016LS40
This item cannot be canceled or returned
Description
30 KVA VENTD 1PH 208-120/240 115C RISE
Specifications
Specifications
| Manufacturer Part Number |
T29M11S3016LS40 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Eaton General purpose ventilated transformer, DS-3 1-phase, PV 208V, Taps: 2 at +2.5 /4 at -2.5, SV 120/240V, 150°C rise, 30 kVA, 16, LS, 40 |
| Phase |
1 |
| Type |
General Purpose |
| VA Rating |
30,000 VA |
| Primary Voltage |
208 V |
| Secondary Voltage |
120 V, 240 V |
| Enclosed |
Yes |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
T29M11S3016LS40
Eaton Transformers