Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
T29M27S1516 Eaton Transformers, 15KVA 1PH 208V-277V 150C
MFG Item Number
T29M27S1516

T29M27S1516 Eaton Transformers, 15KVA 1PH 208V-277V 150C

MFG Item Number
T29M27S1516
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, Series
Item #
T29M27S1516
15KVA 1PH 208V-277V 150C

Series Information

Specifications

Specifications
Manufacturer Part Number T29M27S1516
Manufacturer Eaton
Family Series Eaton Transformers
Description Eaton General purpose ventilated transformer, DS-3 1-phase, PV 208V, Taps: 2 at +2.5 /4 at -2.5, SV 277V, 150°C rise, 15 kVA, 16
Phase 1
Type General Purpose
VA Rating 15,000 VA
Primary Voltage 208 V
Secondary Voltage 277 V
Enclosed Yes
Net Weight 0 lbs
Gross Weight 0 lbs