Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
T29M48S5016CU Eaton Transformers, 50 KVA VENTD XFMR 1PH 208-480 150C RISE
MFG Item Number
T29M48S5016CU
T29M48S5016CU Eaton Transformers, 50 KVA VENTD XFMR 1PH 208-480 150C RISE
MFG Item Number
T29M48S5016CU
This item cannot be canceled or returned
Description
50 KVA VENTD XFMR 1PH 208-480 150C RISE
Specifications
Specifications
| Manufacturer Part Number |
T29M48S5016CU |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Eaton General purpose ventilated transformer, DS-3 1-phase, PV 208V, Taps: 2 at +2.5 /4 at -2.5, SV 480 delta, 150°C rise, 50 kVA, 16, Copper windings |
| Phase |
1 |
| Type |
General Purpose |
| VA Rating |
50,000 VA |
| Primary Voltage |
208 V |
| Secondary Voltage |
480 V |
| Enclosed |
Yes |
| NEMA Rating |
NEMA 2 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
T29M48S5016CU
Eaton Transformers