Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
T29R11S9916CUES Eaton Transformers, 100KVA 1PH 208-120/240 150C
MFG Item Number
T29R11S9916CUES
T29R11S9916CUES Eaton Transformers, 100KVA 1PH 208-120/240 150C
MFG Item Number
T29R11S9916CUES
This item cannot be canceled or returned
Description
100KVA 1PH 208-120/240 150C
Specifications
Specifications
| Manufacturer Part Number |
T29R11S9916CUES |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Eaton General purpose ventilated transformer, DS-3 1-phase, PV 208V, Taps: 1 at +5/2 at -5, SV 120/240V, 150°C rise, 100 kVA, 16, Copper windings, ES |
| Phase |
1 |
| Type |
General Purpose |
| VA Rating |
100,000 VA |
| Primary Voltage |
208 V |
| Secondary Voltage |
120 V, 240 V |
| Enclosed |
Yes |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
T29R11S9916CUES
Eaton Transformers