Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
T2H Series Information
| Manufacturer Part Number | T2H-H154S |
|---|---|
| Manufacturer | Barksdale Control Products |
| Product Series | T2H |
| Family Series | Barksdale Control Products Sensors, T2H Series |
| Description | Switch, Temperature |
| Application | Compressors, Medical, Manufacturing Facilities, Oil and Gas |
| Output | 2 SPDT, Dual Switch Point |
| Display | None |
| Operating Temperature | -50-150 °F |
| Approvals | CE, CSA, UL |
| Comments | Stainless Steel Sensor |
| Net Weight | 3 lbs |
| Gross Weight | 3.48 lbs |