Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
T2H-M603S-25-A Barksdale Control Products Sensors, T2H Series, Switch, Temperature
MFG Item Number
T2H-M603S-25-A
T2H-M603S-25-A Barksdale Control Products Sensors, T2H Series, Switch, Temperature
MFG Item Number
T2H-M603S-25-A
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
T2H-M603S-25-A |
| Manufacturer |
Barksdale Control Products |
| Product Series |
T2H |
| Family Series |
Barksdale Control Products Sensors, T2H Series |
| Description |
Switch, Temperature |
| Application |
Compressors, Medical, Manufacturing Facilities, Oil and Gas |
| Output |
2 SPDT, Dual Switch Point |
| Display |
None |
| Operating Temperature |
320-600 °F |
| Approvals |
CE, CSA, UL |
| Comments |
Stainless Steel Armor, Stainless Steel Sensor |
| Net Weight |
3 lbs |
| Gross Weight |
3 lbs |
T2H-M603S-25-A
Barksdale Control Products Sensors, T2H Series