Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
T2X-H154-RD Barksdale Control Products Sensors, T2X Series, TEMP SWITCH
MFG Item Number
T2X-H154-RD
T2X-H154-RD Barksdale Control Products Sensors, T2X Series, TEMP SWITCH
MFG Item Number
T2X-H154-RD
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
T2X-H154-RD |
| Manufacturer |
Barksdale Control Products |
| Product Series |
T2X |
| Family Series |
Barksdale Control Products Sensors, T2X Series |
| Description |
TEMP SWITCH |
| Application |
Compressors, Heat Tracing, Manufacturing Facility, Oil and Gas, Explosion Proof |
| Output |
2 SPDT, Dual Switch Point |
| Display |
None |
| Operating Temperature |
-50-150 °F |
| Approvals |
CSA, UL |
| Comments |
Manual Reset |
| Net Weight |
4.5 lbs |
| Gross Weight |
4.5 lbs |
T2X-H154-RD
Barksdale Control Products Sensors, T2X Series