Series Information
| Manufacturer Part Number | T3-1-102/E |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Switches |
| Description | Eaton rotary cam switch, rotary cam switch, frame size 0, 4 contacts, 15602 sequence, center mounting, used with standard opening used by 22.5 mm style pilot deVices., |
| Number of Poles | 2 |
| Current Rating | 32 A |
| Max Voltage | 690 VAC |
| Net Weight | 0 lbs |
| Gross Weight | 0.32 lbs |