Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
T3-1-102/Z Eaton Switches, ON-OFF-SWITCHES Z/AW UK
MFG Item Number
T3-1-102/Z
T3-1-102/Z Eaton Switches, ON-OFF-SWITCHES Z/AW UK
MFG Item Number
T3-1-102/Z
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
T3-1-102/Z |
| Manufacturer |
Eaton |
| Family Series |
Eaton Switches |
| Description |
Eaton rotary cam switch, rotary cam switch, frame size 0, 4 contacts, 8008 sequence, coVer mounting, coVers, doors, walls of control panels., |
| Number of Poles |
2 |
| Current Rating |
32 A |
| Max Voltage |
690 VAC |
| Net Weight |
0 lbs |
| Gross Weight |
0.43 lbs |
T3-1-102/Z
Eaton Switches