Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
T3-1-8200/EZ Eaton Switches, CAM SWITCH
MFG Item Number
T3-1-8200/EZ
T3-1-8200/EZ Eaton Switches, CAM SWITCH
MFG Item Number
T3-1-8200/EZ
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
T3-1-8200/EZ |
| Manufacturer |
Eaton |
| Family Series |
Eaton Switches |
| Description |
Eaton rotary cam switch, rotary cam switch, frame size 0, 4 contacts, 8344 sequence, coVer mounting, coVers, doors, walls of control panels., |
| Type |
ON-OFF Switch |
| Number of Poles |
1 |
| Current Rating |
32 A |
| Mounting |
Front Mount |
| Protection Rating |
IP65 |
| NEMA Rating |
NEMA 12 |
| Approvals |
CSA, UL |
| Net Weight |
0.27 lbs |
| Gross Weight |
0.345 lbs |
T3-1-8200/EZ
Eaton Switches