Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
T3-1-8220/E Eaton Switches, CAM SWITCH
MFG Item Number
T3-1-8220/E
T3-1-8220/E Eaton Switches, CAM SWITCH
MFG Item Number
T3-1-8220/E
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
T3-1-8220/E |
| Manufacturer |
Eaton |
| Family Series |
Eaton Switches |
| Description |
Eaton rotary cam switch, rotary switch, center mount, 400/415V., |
| Number of Poles |
1 |
| Current Rating |
32 A |
| Max Voltage |
690 VAC |
| Net Weight |
0 lbs |
| Gross Weight |
0.33 lbs |
T3-1-8220/E
Eaton Switches