Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
T3-2-8211/I2 Eaton Switches, GROUP SWITCH
MFG Item Number
T3-2-8211/I2
T3-2-8211/I2 Eaton Switches, GROUP SWITCH
MFG Item Number
T3-2-8211/I2
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
T3-2-8211/I2 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Switches |
| Description |
Eaton rotary cam switch, rotary disconnects, speed sw tapped windings., |
| Number of Poles |
2 |
| Current Rating |
32 A |
| Max Voltage |
690 VAC |
| Net Weight |
0 lbs |
| Gross Weight |
1.16 lbs |
T3-2-8211/I2
Eaton Switches