Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
T3-4-8344/I2/SVB-NA Eaton Switches, CAM SWITCH
MFG Item Number
T3-4-8344/I2/SVB-NA
T3-4-8344/I2/SVB-NA Eaton Switches, CAM SWITCH
MFG Item Number
T3-4-8344/I2/SVB-NA
This item cannot be canceled or returned
Description
Item #
T3-4-8344/I2/SVB-NA
Specifications
Specifications
| Manufacturer Part Number |
T3-4-8344/I2/SVB-NA |
| Manufacturer |
Eaton |
| Family Series |
Eaton Switches |
| Description |
Eaton rotary cam switch, on-off switch, frame size 3, 3 contacts, 8222 sequence., |
| Number of Poles |
8 |
| Current Rating |
32 A |
| Max Voltage |
690 VAC |
| Net Weight |
0 lbs |
| Gross Weight |
1.76 lbs |
T3-4-8344/I2/SVB-NA
Eaton Switches