T30-2-506/1000FT

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

T30-2-506/1000FT

Temprel Inc Thermocouples

T30-2-506/1000FT

Temprel Inc Thermocouples
T Type 30 Gauge Solid FEP Extr. TC
MFG Item Number
T30-2-506/1000FT
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Thermocouples, Series
Item #
T30-2-506/1000FT
T Type 30 Gauge Solid FEP Extr. TC

Series Information

Specifications

Specifications
Manufacturer Part Number T30-2-506/1000FT
Manufacturer Temprel Inc
Family Series Temprel Inc Thermocouples
Description T Type 30 Gauge Solid FEP Extr. TC Wire
Calibration Type T
Length 1,000 '
Wire Size Range 30 AWG
Solid/Stranded Solid
Temp Rating (Single) 500 °F
Temp Rating (Continuous) 400 °F
Single Insulation FEP Extr.
Duplex Insulation FEP Extr.
Each Wire Fluoropolymer FEP
Overall Fluoropolymer FEP
Net Weight 0 lbs
Gross Weight 0 lbs