T30-T060MN-CY9Q4UE
Kingfisher Controls Photoelectric Sensors, T30 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

T30-T060MN-CY9Q4UE

Kingfisher Controls Photoelectric Sensors, T30 Series

T30-T060MN-CY9Q4UE

Kingfisher Controls Photoelectric Sensors, T30 Series
Photoelectric, Thru-beam Mode,60m,
MFG Item Number
T30-T060MN-CY9Q4UE
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Photoelectric Sensors, T30 Series
Item #
T30-T060MN-CY9Q4UE
Photoelectric, Thru-beam Mode,60m,

T30 Series Information

  • Includes an Emitter, NPN, PNP, and PNP/NPN Output Types.
  • Has a Current Consumption of 30 Milliamps or Less.
  • Can Operate in Both Light and Dark Environments.
  • Has a Sensing Distance of up to 197 Feet.
  • Has an Infrared Beam Type.


Specifications

Specifications
Manufacturer Part Number T30-T060MN-CY9Q4UE
Manufacturer Kingfisher Controls
Product Series T30
Family Series Kingfisher Controls Photoelectric Sensors, T30 Series
Description Photoelectric, Thru-beam Mode,60m, Infrared 950nm,Quick Disconnect,NPN (Receiver) Output
Power Type DC
Beam Type Infrared
Max Range 196.85 '
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Number of Outputs 1
Output Type NPN
Operating Mode Dark On, Light On
Connection Type 4 Pin Euro Quick Disconnect
Max Load Current 0.15 A
Matching Source Unit T30-T060MD-EY9Q4LE
Package Style Cylindrical
Composition Non-Metallic
Protection Rating IP67
Frequency 33 Hz
Approvals CE
Net Weight 0.0624 lbs
Gross Weight 0.1 lbs