Series Information
| Manufacturer Part Number | T300144 |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuses |
| Description | Square Body High-Speed Fuse Protistor Size 30 aR 690VAC IEC 700VAC UL 250A With Striker Slotted Blades long |
| Fuse Type | Semiconductor |
| Current Rating | 250 A |
| Net Weight | 0 lbs |
| Gross Weight | 0.708 lbs |