Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

T300259

Carbone Ferraz Fuses

T300259

Carbone Ferraz Fuses
FUSE, 550A, 660VAC, SEMI, D110
MFG Item Number
T300259
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 3

Description

Fuses, Series
Item #
T300259
FUSE, 550A, 660VAC, SEMI, D110

Series Information

Specifications

Specifications
Manufacturer Part Number T300259
Manufacturer Carbone Ferraz
Family Series Carbone Ferraz Fuses
Description FUSE, 550A, 660VAC, SEMI, D110
Fuse Type Semiconductor
Current Rating 550 A
Net Weight 0 lbs
Gross Weight 0 lbs