Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
T30030-4SR Eaton's Bussmann series Fuseblocks & Holders, CLASS T Series, BUSS FUSEBLOCK CLASS T
MFG Item Number
T30030-4SR
T30030-4SR Eaton's Bussmann series Fuseblocks & Holders, CLASS T Series, BUSS FUSEBLOCK CLASS T
MFG Item Number
T30030-4SR
This item cannot be canceled or returned
Description
Fuseblocks & Holders, CLASS T Series
CLASS T Series Information
30~600 Amps 300 or 600 Volts 1~4 Poles Panel Mount Box Lugs or Screw Terminals Bussmann Class T Fuseblocks accommodate all class T fuses up to 600A. These fuseblocks feature a glass polyester construction (phenolic on 600A) and UL 94VO flame resistance. Box lug wire connectors or screw terminals are available.
Specifications
Specifications
Manufacturer Part Number
T30030-4SR
Manufacturer
Eaton's Bussmann series
Product Series
CLASS T
Family Series
Eaton's Bussmann series Fuseblocks & Holders, CLASS T Series
Description
Eaton Bussmann series Class T modular fuse block, 0-30 A, Four-pole, Class T, Screw, 200 kAIC, 300 Vac/dc, 18-10 AWG Cu
Current Rating
30 A
Voltage
300 V
Poles
4
Fuse Type
Class T
Connection Type
Screw Terminal
Mounting
Panel Mount
Composition
Polyester
Trip Indicator
No
Reinforced
Yes
Enclosed
No
Approvals
CE, CSA, UL
Net Weight
0.55 lbs
Gross Weight
0.2601 lbs
T30030-4SR
Eaton's Bussmann series Fuseblocks & Holders, CLASS T Series