Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

T300X000RPT Panduit Labels, RFLTVContinuousTape, 3.00Wx50ftL, WH, EA

MFG Item Number
T300X000RPT

T300X000RPT Panduit Labels, RFLTVContinuousTape, 3.00Wx50ftL, WH, EA

MFG Item Number
T300X000RPT
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
T300X000RPT
RFLTVContinuousTape, 3.00Wx50ftL, WH, EA

Series Information

Specifications

Specifications
Manufacturer Part Number T300X000RPT
Manufacturer Panduit
Family Series Panduit Labels
Description Reflective Continuous Tape, White, 3.00 W x 50' L
Material Description Laminated, Reflective
Background Color White
Label Width 3 "
Recommended Printer(s) TDP43MY
Net Weight 1.6 lbs
Gross Weight 1.6 lbs