T3015K0023B

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

T3015K0023B

Acme Electric Transformers

T3015K0023B

Acme Electric Transformers
DOE:3PH 15 KVA 480-240
MFG Item Number
T3015K0023B
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, Series
Item #
T3015K0023B
DOE:3PH 15 KVA 480-240

Series Information

Specifications

Specifications
Manufacturer Part Number T3015K0023B
Manufacturer Acme Electric
Family Series Acme Electric Transformers
Description DOE:3PH 15 KVA 480-240
Phase 3
Type Dry Sealed
VA Rating 15,000 VA
Primary Voltage 480 V
Secondary Voltage 120 V, 240 V
Enclosed Yes
Mounting Floor
NEMA Rating NEMA 3R
Approvals UL
Net Weight 290 lbs
Gross Weight 290 lbs